L4FMLED-301 HP Fixed Beamflashlight comes with 3.0AH Battery

Order Code: ZT2584883S

£129.99 Inc VAT (20%)


Description

This handheld torch offers 800 lumens of TRUEVIEW™ high definition output with up to 150 m beam distance.

Features and Benefits
• IP67 rated which allows for submersion up to 2 metres and offers protection from dust
• Power on button allows for constant and momentary on
• Removable clip allows for easy storage and attachment of the torch
• Blinking battery status light
• 2 modes of illumination for versatility

Notes
• Includes USB charging cable
• Wall plug not included

See full description
Specifications for L4FMLED-301 HP Fixed Beamflashlight comes with 3.0AH Battery
  • Type
    Handheld Torch
  • MFR Part No.
    4933479770
  • Series
    REDLITHIUM
  • Colour
    Black/Red
  • Battery Size
    3.0A·h
  • Weight
    200g
  • Ingress Protection Rating (IP Rating)
    IP67
  • Beam Distance
    175m
  • Battery Type
    Lithium-ion
  • Bulb Type
    LED
  • Rechargeable
    Rechargeable
  • Lumens
    800Lumens
  • Battery Life
    11hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome