L4SL550-301 Stick Light Kit C/W3.0AH Battery

Order Code: ZT2584786S

£179.99 Inc VAT (20%)


Description

The 4-in-1 stick light features 4 selection functions for precision focusing during inspection, task or directional lighting that allows for full control of the beam output and intensity in any position.

The work light delivers TRUEVIEW™ high definition lighting with up to 550 lumens and a run time of up to 5 hours on a single charge.

Features and Benefits
• Magnetic and hook attachments for hands free operation where needed
• IP52 rated for resistance to dust and water spray
• Drop tested to 2 metres for durability
• 4 selection functions for versatility when using
• 220° vertical light head rotations for optimised directional lighting
• Rechargeable via the supplied USB cable

Notes
• Includes USB charging cable
• Wall plug not included

See full description
Specifications for L4SL550-301 Stick Light Kit C/W3.0AH Battery
  • Colour
    Black/Red
  • Series
    REDLITHIUM
  • MFR Part No.
    4933478869
  • Type
    Work Light
  • Rechargeable
    Rechargeable
  • Battery Type
    Lithium-ion
  • Weight
    200g
  • Ingress Protection Rating (IP Rating)
    IP54
  • Bulb Type
    LED
  • Lumens
    500lm
  • Battery Life
    10hours
  • Product Type
    General & DIY

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome