L4TMLED-301 1100L Twist Focuslight Kit comes with 3.0AH Battery

Order Code: ZT2584833S

£129.99 Inc VAT (20%)


Description

This handheld torch provides 1100 lumens of TRUEVIEW™ high definition output with up to 175 m beam distance. Complete by a REDLITHIUM™ battery which can be recharged via a USB cable.

Features and Benefits
• IP67 rated allows the torch to be submersed in up to 2 metres of water and protects from dust
• Power button allows for momentary on and constant on
• Removable clip allows you to secure the torch on your person
• Twist focus to control beam intensity and size
• 3 modes of operation for versatility
• Safety blinking feature informs the user of low battery
• Rechargeable via the supplied USB cable

Notes
• Supplied with USB charging cable
• Wall plug not included

See full description
Specifications for L4TMLED-301 1100L Twist Focuslight Kit comes with 3.0AH Battery
  • MFR Part No.
    4933479769
  • Type
    Handheld Torch
  • Series
    REDLITHIUM
  • Colour
    Black/Red
  • Battery Type
    Lithium-ion
  • Rechargeable
    Rechargeable
  • Beam Distance
    175m
  • Ingress Protection Rating (IP Rating)
    IP67
  • Bulb Type
    LED
  • Lumens
    1100Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome