LED-EX Helmet Lamp And Torch 4AA eLED SUREFOOT - Illuminates Up To 106 M

Order Code: ZT2699676S

£139.99 Inc VAT (20%)


Description

LED-EX helmet lamp and torch 4AA eLED SUREFOOT, illuminates up to 106 m, with double beam of light, incl. 4 AA batteries. Bulb = eLED. Operating life = 6 hrs. Luminous flux = 20 + 170 lumen. Illuminates up to = 106 m. Colour temperature = 5000 K. Power supply = battery operated. Battery = 4x1.5 V AA. Protection type = IP67. ATEX zone = 0, 1, 2, 20, 21, 22. Length = 158 mm. Height = 40 mm. Light head diameter = 35 mm. Weight = 0.16 kg. Material = ABS plastic, polyurethane. Explosion protected with impact resistant and waterproof ABS housing (waterproof to 1 m) Two beams of light (forward and downward) for more safety. No reduction to battery life when using both light beams. Explosion safety certificate for use in areas at risk of explosion in zone 0, 1 and 2 for gas/zones 20, 21 and 22 for dust. Can be attached to all work helmets using helmet mounts. Highly efficient optics for long LED service life. The intrinsically safe LED hand and helmet lamp with a double light beam is a perfect tool for poorly lit work areas. The primary beam (170 lumens) shines to the front, while a second beam (20 lumens) is directed downwards to the feet, ensuring that any uneven ground becomes visible and not an obstacle when walking. The operating time of 6 hours does not change when both beams of light are used simultaneously. The light is easy to secure to a work, safety or fire helmet using a helmet mount, leaving your hands free for work. Ex certification (gas) II 1G Ex ia op is IIC T4 Ga Ex certification (dust) II 1D Ex ia op is IIIC T75 °C Da Certificate number: SEV 17 ATEX 0158 X

See full description
Specifications for LED-EX Helmet Lamp And Torch 4AA eLED SUREFOOT - Illuminates Up To 106 M
  • Battery Type
    4x1.5 V AA
  • Material
    ABS Plastic, Polyurethane
  • Operating Life
    6hours
  • Beam Distance
    106m
  • Power Supply
    Battery Operated
  • Protection Type
    IP67
  • Weight
    0.16kg
  • Lumens
    20 + 170 Lumen
  • Bulb Type
    eLED
  • Colour Temperature
    5000 K
  • Light Head Diameter
    35mm
  • Height
    40mm
  • Length
    158mm
  • ATEX Zone
    0, 1, 2, 20, 21, 22
  • Luminous Flux
    20 + 170 Lumen

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome