LED Pen Light 15 Hours Run Time 1 X AAA Battery Silver - 16611101421

Order Code: ZT4175945S

£4.79 Inc VAT (20%)


Description

The Varta Pen Light is a compact and convenient gadget for application in hospitals, nursing homes, doctor's offices, and retirement homes. The diagnostic pen light is ideal for medical staff, doctors, medical specialists or ambulances. With its clip the light can be transported easily in the chest pocket of a shirt. It is also an ideal companion in the garage, shed, garden or construction site as well as for mechanics or craftsmen.
Compact and practical tool
Ideal for use in the electronics industry, hospitals, retirement homes, doctor's offices, etc.
The light can easily be attached and transported in a shirt pocket using the handy attachment clip
Requires 1 x AAA Battery (included)
The white 5mm high performance LED provides an improved light beam
Lumens: Up to 3 lumens
Beam Range: Up to 11m
Run Time: Up to 15 hours
Colour: Silver

See full description
Specifications for LED Pen Light 15 Hours Run Time 1 X AAA Battery Silver - 16611101421
  • Colour
    Silver
  • Product Type
    Pen Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome