LED Work Flex Area Light 35 Hours Run Time 3 X AA Batteries Black - 17648101421

Order Code: ZT4176207S

£14.99 Inc VAT (20%)


Description

Varta's Work Flex Area Light offers adjustable light and multiple fixing options for flexible illumination and hands-free working. It is extremely robust and durable, with water resistance of IP54 and shock resistance of up to 2m. The compact light features an integrated magnet and hook ideal for DIY fans, mechanics, craftsmen and all environments where a robust light is needed.
Ideal size for tool boxes with its adjustable lighting options
Enables hands-free working, the light is equipped with strong magnets and an integrated hook
Shock Proof: 2m drop test
Water and Dust Protected: IP54
Requires 3 x AA Batteries (included)
The high performance LEDs offer 2 light levels (high,low) and an adjustable lighting area in order to offer flexible lighting for all occasions
Lumens: Up to 230 lumens
Beam Range: Up to 22m
Run Time: Up to 35 hours
Colour: Black

See full description
Specifications for LED Work Flex Area Light 35 Hours Run Time 3 X AA Batteries Black - 17648101421
  • Colour
    Black
  • Product Type
    Work Flex Area Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome