LR40R V2.0, 15, 000 Lumen Rechargable 900m Range Search Light LED Torch

Order Code: ZT4944793S

£259.99 Inc VAT (20%)


Description

Fenix LR40R V2.0 is a powerful, compact rechargeable LED searchlight designed for rescue teams and outdoor activities requiring both long distance illumination and broad floodlight output in the same compact light.

With a high capacity 10.8V 5000 mAh battery, (equivalent to 3.7v 15000 mAh) LR40R V2.0 can maintain a beam distance of over 650m continuously for up to 3 hours.

The light features 3 individual modes controlled by a rotary toggle switch. These are: Distance beam, floodlight beam, and combined distance/floodlight beam. Simply rotate the toggle switch to the required mode to select it, then use the central push button to cycle brightness levels. Holding the button down for 1.2 seconds on any mode will activate mode 4, Strobe and SOS.

Fenix LR40R V2.0 performance:

Spotlight Mode:

Eco: 10 lumens (177hrs) , 60m beam
Low: 500 lumens (14 hrs 10 min) , 380m beam
Med: 1500 lumens (3 hrs 40 min) , 650m beam
High: 3000 lumen peak (3 hrs total) , Max 900m beam

Floodlight Mode:

Eco: 100 lumens (50 hrs) , 30m beam
Low: 1000 lumens (11 hrs) , 100m beam
Med: 3000 lumen peak (3 hrs) , 170m beam
High: 8000 lumen peak (2 hrs 30 min total) , Max 280m beam
Turbo: 12000 lumen peak (2 hrs 30 min total) , Max 340m beam

Combined Spotlight and Floodlight Mode:

Eco: 300 lumens (25 hrs) , 250m beam
Low: 1500 lumens (6 hrs) , 400m beam
Med: 5000 lumens peak (2 hrs 40 min total) , Max 600m beam
High: 10, 000 lumens peak (2 hrs 30 min total) , Max 780m beam
Turbo: 15000 lumens peak (2 hrs 30 min total) , Max 900m beam

Flash Mode:

Strobe: 15000 lumens peak
SOS: 500 lumens

Fenix tested run times at each output level are achieved by switching the light on at a specific level and letting it run uninterrupted until output has reduced to 10% as per the ANSI standard. Re setting the torch to a higher power level during operation will reduce these run times.

Fenix LR40R V2.0 features:

• Beams are approx 6000k colour temperature
• 3 x 5000 mAh internal batteries
• USB-C fast charge QC 2.0 and PD2.0 protocols (4 hrs charge with suitable charger)
• USB-A discharge socket for use as a power bank
• Rotary toggle switch with locked off position
• Intelligent over heat protection at 60C
• 5 bar LED battery/charging level indicator
• All modes feature last used output memory from switched off/unlocked status. Flood and combined modes also feature last mode memory from switched off/locked status
• Close range sensor cuts output to protect the LED's if torch is placed face down (can be disabled)
• A6061 T6 aluminium alloy construction
• Type 111 hard anodized finish
• IP68 submersible (2m for 4 hours)
• 1m drop tested

See full description
Specifications for LR40R V2.0, 15, 000 Lumen Rechargable 900m Range Search Light LED Torch
  • Voltage
    10.8V
  • Colour Temperature
    6000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome