LR60R, 21, 000 Lumen Rechargeable 1085m Range Search Light Torch

Order Code: ZT4944769S

£339.99 Inc VAT (20%)


Description

Fenix LR60R is a versatile professional lighting instrument designed for search and rescue use in harsh environments. The torch features a core 3000 lumen, 1000 metre spotlight surrounded by 3 banks of high power floodlight LED's. The spot and flood beams can be used separately, or combined in Turbo Mode for a maximum boost output of 21000 lumens. A unique mechanical rotary switch at the neck of the searchlight controls all functions with a simple twist.

Perhaps the ultimate practical searchlight for long duration search and rescue use, the large capacity replaceable rechargeable battery delivers enough energy to drive a powerful 1000 lumen beam out to a range range of up to 607 metres for over 10 hours! For extreme range, ramp up to the 3000 lumen search beam and reach out 1000 metres.

Using a separate 20-30, 000 mAh battery pack or portable power station with USB-C out, Fenix LR60R can be re charged in the field in just 1.5 hours.

Lumen output, remaining battery level and remaining run time are displayed on the built-in Oled screen for effective power management.

Fenix LR60R performance:

Search Mode: (Spotlight)

Eco: 50 lumens (113 hrs) - 132m beam
Low: 300 lumens (24 hrs 20 min) - 330m beam
Medium: 1000 lumens (10 hrs 40 min) - 607m beam
High: 3000 lumens (3 hrs 43 min total) - 1000m beam
Turbo: (spot and flood) 21000 lumens (1 hr 50 min total) - 1085m beam

Camp Mode: (Floodlight)

Med: 2000 lumens (5 hrs 25 min total) - 126m beam
High: 6000 lumens (3 hrs total) - 218m beam
Turbo: 15000 lumens (2 hrs 10 min total) - 352m beam

SOS: 300 lumens
Strobe: (spot and flood) 9000 lumens

Fenix LR60R features:

• Oled smart display of lumen output, remaining battery level and remaining run time
• Supplied with Fenix ARB-L56-4000, 14.4v 4000 mAh replaceable battery
• 45w fast charging. Can be re charged in just 1.5 hours with suitable charger
• Digitally regulated output - maintains constant brightness
• Intelligent brightness downshift. Prevents damage to torch and any surface within 60mm
• Intelligent overheat protection at 60c
• Low voltage warning
• Mechanical rotary switch controls all modes
• Dual USB-out for use as a power bank. USB-C fast discharge at 45w, USB-A discharge at 20w
• Operating temperature: -35 to +45c
• IP68 waterproof - 2m depth for 4 hrs
• Impact resistant to 1m
• Removable carry handle and shoulder strap supplied
• Tripod socket for static use

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome