LR80R, 18, 000 Lumen Rechargeable 1130m Range Search Light Torch

Order Code: ZT4944789S

£349.99 Inc VAT (20%)


Description

Currently at the pinnacle of the Fenix torch range, LR80R "Darkness Destroyer" lives up to its name with a fierce maximum output that illuminates an incredible area, right out to its 1130 metres maximum range. To support this performance Fenix include a suitably large capacity 12000 mAh 7.2v battery.

18, 000 and 12, 000 lumen temperature regulated boost modes provide incredible combined distance/area lighting when you need it, whilst constant outputs of 50 lumens (12.5 days) , 450 lumens (39 hrs) , 1000 lumens (15 hrs 40 min) , 3000 lumens (5 hrs 10 min) and 6000 lumens (2 hrs 50 min) take advantage of the large battery capacity and torch cooling area to deliver massive run time performance.

For comfortable hand held use, a removable aluminium carry handle and shoulder strap are included. The handle features a tripod thread for mounting the shoulder strap, or alternatively the thread enables the torch itself to be firmly mounted for stable illumination over long time periods for emergency services and work crews.

Fenix LR80R search torch is rated by Fenix to be waterproof to 2 metres depth for 4 hours, so can even be used under water.

Fenix LR80R performance:

High output mode:

Low: 3000 lumens (5 hrs 10 min) - 465m beam
Med: 6000 lumens (2 hrs 50 min total) - 650m beam
High: 12000 lumens (2 hrs 15 min total) - 920m beam
Turbo: 18000 lumens (2 hrs total) - 1130m beam

Low output mode:

Eco: 50 lumens (300 hrs) - 50m
Low: 150 lumens (92 hrs) - 105m
Med: 450 lumens (39 hrs) - 175m
High: 1000 lumens (15 hrs 50 min) - 265m
Strobe: 6000 lumens
SOS: 150 Lumens

Fenix LR80R features:

• Intelligent over - heat protection.
• Intelligent close proximity brightness downshift sensor built into torch head
• 45w fast charging mains adapter - 4 hours from empty to full charge
• Built - in 5 x LED battery meter to monitor remaining charge and charging status
• USB- out power bank function (5V - 2.4A) - charge your other devices from LR80R
• IP68 rated 2M waterproof for 4 hours, use in the harshest environments
• 1M drop tested

See full description
Specifications for LR80R, 18, 000 Lumen Rechargeable 1130m Range Search Light Torch
  • Wattage
    45w

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome