Metal Case Led Torch 2000 Lumens 7 Modes Waterproof IPX4

Metal Case Led Torch 2000 Lumens 7 Modes Waterproof IPX4

Order Code: ZT3290822SCopy

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 +£16.558%


Description

The Energizer Professional Metal Case Torch is a powerful handheld torch ideal for bringing safety into any dark situation. It's powered by 9 AA batteries allowing for a capacity of up to 2, 000 lumens. Made with aircraft grade aluminium it offers 7 modes along with digital focus for versatility. Exceptional light output and hours of runtime make this a dependable choice for a super bright torch. Great as an emergency or camping torch. 7 modes (high, low, strobe, high wide, low wide, high spot, low spot) It casts an exceptionally powerful 2, 000 lumens on High mode and 250 lumens on Low mode. Digital Focus technology lets you focus the beam at the push of a button. This LED light is IPX4 water-resistant and impact-resistant up to 1 meter for dependable performance. An aircraft-grade aluminium construction delivers rugged reliability. Operates on 9 AA batteries (included) High Mode 2000 lumens, run time 4 hours. Low Mode 250 lumens, run time 30 hours.

See full description
Specifications for Metal Case Led Torch 2000 Lumens 7 Modes Waterproof IPX4
  • Lumens
    2000