Ml-Led Alkaline Flash Light

Order Code: ZT2584439S

£59.99 Inc VAT (20%)


Description

The ML-LED handheld torch delivers 325 lumens of TRUEVIEW™ high definition light output which illuminates over distances up to 50 m away for inspection tasks.

Features and Benefits
• Impact and corrosion resistant aluminium body for durability
• IP67 rated to protect the internal electrical components from water and dust
• Knurled grip for a tight hold when using
• Chemical and impact resistant lens to prevent shattering
• Removable metal pocket clip for easy storage of the torch when not in use

Notes
• Supplied with 3 x AAA batteries

See full description
Specifications for Ml-Led Alkaline Flash Light
  • Colour
    Black/Red
  • Series
    TRUEVIEW
  • MFR Part No.
    4933464825
  • Type
    Handheld Torch
  • Lumens
    325lm
  • Beam Distance
    50m
  • Rechargeable
    Non-Rechargeable
  • Battery Type
    Alkaline
  • Case Material
    Aluminium
  • Weight
    100g
  • Ingress Protection Rating (IP Rating)
    IP67
  • Bulb Type
    LED
  • Battery Size
    AAA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome