Outdoor Sports H20 Pro Head Torch 3xAAA 52 Hours Run Time Red/Grey - 17650101421

Outdoor Sports H20 Pro Head Torch 3xAAA 52 Hours Run Time Red/Grey - 17650101421

Order Code: ZT4176125SCopy

£13.99 Inc VAT (20%)


Description

The Varta Outdoor Sports H20 Pro Head Torch is a robust outdoor sports headlight with up to 200 lumens. Featuring a a dimming function, swiveling head, low battery indicator, night vision and adjustable head strap. With convenient and high wearing comfort due to adjustable, removable and washable head strap. There are three light modes, spot, flood and combined mode all dimmable. The head torch is shock proof to 2m, water resistant (IPX4) and is operated with 3AAA batteries that are included.
3 light modes, spot, flood and combined mode (all dimmable)
Swiveling head for optimum illumination of the surroundings
Very robust (2m drop test) and water resistant (IPX4)
Low battery indicator (via flashes)
Including red LED, non-glaring, for night vision
Requires 3 x AAA batteries (included)
Dimensions (WxDxH): 67x45x35.6mm
Lumens: Up to 200 lumens
Beam Range: Up to 50m
Run Time: Up to 52 hours

See full description
Specifications for Outdoor Sports H20 Pro Head Torch 3xAAA 52 Hours Run Time Red/Grey - 17650101421
  • Colour
    Red/Grey
  • Battery Type
    3 x AAA
  • Product Type
    Head Torch
  • Brightness
    200Lumens
  • Battery Size
    AAA