0
1
2
3
4

P6R Core QC Flashlight

Order Code: ZT3300200S

£79.99 Inc VAT (20%)


Description

Introducing the LEDLENSER P6 Core flashlight series, a line-up of powerful and dependable torches engineered to meet the demands of diverse professional applications. These torches excel in reliability, robustness, and tactical versatility, making them an indispensable tool for those who require superior lighting performance. Whether you're in law enforcement, the automotive industry, agriculture, or any other field, the P6 Core series is designed to empower you with precision illumination.

Features and Benefits
• Choose from Low Power and Standard Power settings, tailored for both close-up and long-distance vision
• Seamlessly switch between flood and spot illumination
• Rugged construction ensures resistance to dust, water, and various environmental conditions
• Powered by either AAA alkaline batteries or NiMH rechargeable batteries, offering flexibility in power sources
• Aircraft-grade aluminum provides strength, durability, and resistance to corrosive elements
• The P6 series offers extended battery life, reducing the need for frequent replacements
• Adjust luminosity or utilize the strobe effect for self-defense and emergencies
• Prevent accidental activation and conserve battery when not in use with the transport lock

Typical Applications
• Everyday use
• Police personnel
• Search and rescue teams
• Dog walkers
• Rail industry
• Automotive
• Tradespeople
• Farming and agriculture

See full description
Specifications for P6R Core QC Flashlight
  • Colour
    Black
  • Case Material
    Aluminium
  • Rechargeable
    Hybrid
  • Type
    Handheld Torch
  • Bulb Type
    LED
  • Lumens
    270lm
    15Lumens
  • Battery Type
    Alkaline
    NiMH
  • Beam Distance
    80m
    335m
  • MFR Part No.
    502517
  • Battery Size
    AAA
  • Series
    P6
  • Ingress Protection Rating (IP Rating)
    IP54
  • Battery Life
    5 - 110hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome