Rechargeable Hand Torch - 500 Lumens

Rechargeable Hand Torch - 500 Lumens

Order Code: ZT5534641SCopy

£39.99 Inc VAT (20%)


Description

This STANLEY Rechargeable Hand Torch has a durable, lightweight Aluminium body. IP44 rated, suitable for use in various environments. It offers three power settings (100%, 50%, flash) with adjustable zoom control and a focus beam option. A USB C charging port enables easy recharging of the built-in battery.Supplied with a USB C charging cable.Specifications:Brightness: 500 Lumens.Beam Distance: 430m.Run Time: up to 28 hours.Charging Time: 5 Hours.Power: Built-in Battery.Dimensions: 162 x 36.5 x 36.5mm.

See full description
Specifications for Rechargeable Hand Torch - 500 Lumens
  • Battery Supplied
    Yes
  • Battery Type
    Rechargeable
  • Max. Output
    500Lumens