Spot Light Battery LED Double 4000K 10W 480LM 332 x 105 x 112mm Black

Order Code: ZT5079898S

£99.99 Inc VAT (20%)


Description

Ledvance SPOTLIGHT BATTERY LED DBL 4000K 10W 480LM 332X105X112MM BLK LED Battery Powered Mobile Helpers 4058075227361

Specifications for Spot Light Battery LED Double 4000K 10W 480LM 332 x 105 x 112mm Black
  • Colour Temperature
    4000 - 4000 K
  • Length
    332mm
  • Number of Lamps
    2
  • Width
    105mm
  • Beam Angle
    Thin-film

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome