Spot Light Battery LED Sng 4000K 4W 260LM 127 x 108 x 215mm Black A

Order Code: ZT5079458S

£82.99 Inc VAT (20%)


Description

Ledvance SPOTLIGHT BATTERY LED SNG 4000K 4W 260LM 127X108X215MM BLK A LED Battery Powered Mobile Helpers 4058075227347

Specifications for Spot Light Battery LED Sng 4000K 4W 260LM 127 x 108 x 215mm Black A
  • Length
    127mm
  • Colour Temperature
    4000 - 4000 K
  • Number of Lamps
    1
  • Beam Angle
    Thin-film
  • Width
    108mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome