STICK LITE M Rechargeable LED Hand Lamp, 30 - 300 Lm, 6000 K

STICK LITE M Rechargeable LED Hand Lamp, 30 - 300 Lm, 6000 K

Order Code: ZT2700560SCopy

£75.99 Inc VAT (20%)


Description

STICK LITE M rechargeable LED hand lamp, 30 - 300 lm, 6000 K. Supplied = assembled. Bulb = LED. Operating life = 2 - 20 hrs. Luminous flux = 30 - 300 lumen. Max. brightness = 500 lux. Luminous colour = daylight white. Colour temperature = 6000 K. Power supply = operated by rechargeable battery. Battery version = lithium ion rechargeable battery. Rechargeable battery voltage = 3.7 V. Battery capacity = 1.8 Ah. Charging time = 3 hrs. Protection type = IK07/IP20. Length = 34 mm. Width = 15 mm. Height = 250 mm. Weight = 0.09 kg. Powerful rechargeable work light with torch function for convenient and precise work. With infinitely variable dimmer ranging from 10% to 100%, light output is easy to adapt to suit the task at hand. Optimal brightness and ultra-thin, slimline design. Ideal for those who value good, compact design and straightforward functions. The powerful hand lamp with torch function is rechargeable and enables convenient and precise work. 500 lux illuminance from main light, beam angle 110°, secondary light 380 lux, beam angle 35°. The STICK LITE M is therefore recommended for anyone who needs sturdy, hand-held work lamps for universal use. The practical integrated magnet gives you the benefit of a bright light from the hand lamp while also leaving both hands free for work. The ultra-thin design with rounded contours makes STICK LITE M convenient to carry around in your pocket for everyday inspection tasks. The weight of this slimline hand lamp has also been optimised to provide maximum working comfort. Supplied complete with USB charging cable. The design of the STICK LITE M is unique and is covered by EU design patent no. 5597010.

See full description
Specifications for STICK LITE M Rechargeable LED Hand Lamp, 30 - 300 Lm, 6000 K
  • Supplied
    Assembled
  • Height
    250mm
  • Luminous Colour
    Daylight White
  • Width
    15mm
  • Protection Type
    IK07 / IP20
  • Operating Life
    2-20hours
  • Lumens
    30 - 300Lumens
  • Battery Capacity
    1.8A·h
  • Rechargeable Battery Voltage
    3.7V
  • Length
    34mm
  • Charging Time
    3hours
  • Bulb Type
    LED
  • Luminous Flux
    30 - 300Lumens
  • Colour Temperature
    6000K
  • Brightness
    500lx

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome