Tactical Torch, Black, Regular

Tactical Torch, Black, Regular

Order Code: ZT1072843SCopy

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Strong and durable precision engineered aluminium shell torch, uses new CREE technology which is up to 10 times brighter than current L.E.D bulbs. Telescopic zoom allows focus from flood to spot light settings. Hand strap included. Rubber button is ergonomically designed to be used even when wearing gloves. This light also comes with a useful belt clip.

• Brightness 180 lumens
• Beam distance 300m (high), 150m (medium)
• Run time 8 hours
• Function high-medium-flash
• Batteries included AAA x 3
• Wrist strap for secure handling
• Handy belt clip for easy transportation
• Retail box which aids presentation for retail sales
• CE certified

See full description
Specifications for Tactical Torch, Black, Regular
  • MFR Part No.
    PA54BKR
  • Colour
    Black
  • Pack Quantity
    6