Torch light 1xLED range 25-30m 3xAAA alu

Torch light 1xLED range 25-30m 3xAAA alu

Order Code: ZT2464888SCopy

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 - 9£12.725%
10 - 19£12.0510%
20 +£11.3815%


Description

Aluminium housing Delivery without batteries (3x Type AAA) Hanger 2 levels of brightness plus warning/signal function 1 W LED Luminous flux 55-60 lm Light range 25-30 m Technical specifications subject to modifications

Specifications for Torch light 1xLED range 25-30m 3xAAA alu
  • Battery Type
    AAA
  • Product Type
    Battery Torches
  • Material
    Aluminium
  • Brightness (Shore-D)
    2
  • Type of Illuminant
    LED
  • Light Range (max.)
    30m
  • Lamp Wattage
    1W
  • Length
    130mm
  • Lumens
    60Lumens
  • Number of Lamps
    1
  • Luminous Flux
    60Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome