TR24B Torch - CTL9048294K

Order Code: ZT3935455S

£45.99 Inc VAT (20%)


Description

This ATEX certified Zones 1, 2, 21 and 22 right angled handheld torch is highly durable.

Features and Benefits
• IP67 rated for protection against water and dust
• Single handed switching even with gloved hands
• Easy battery and bulb replacement
• Chemical resistant body
• Rubber armoured lens ring and end cap give enhanced grip and shock protection

Standards
• ATEX explosive gas and dust approval
• IECEx Scheme certified

Notes
• Supplied with a wrist strap and clip ring

See full description
Specifications for TR24B Torch - CTL9048294K
  • Battery Type
    Alkaline
  • Case Material
    ABS
  • Colour
    Black/Yellow
  • MFR Part No.
    TR24B
  • Weight
    490g
  • Rechargeable
    Non-Rechargeable
  • ATEX Zone
    1
    2
    21
    22
  • Battery Size
    D
  • Ingress Protection Rating (IP Rating)
    IP67
  • Type
    Angled Torch
  • Bulb Type
    Xenon
  • Overall Length
    156mm
  • Beam Distance
    5m
  • Lumens
    230Lumens
  • Battery Life
    12hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome