Under Bonnet Light 1200 Lumen

Under Bonnet Light 1200 Lumen

Order Code: ZT4272144SCopy

£64.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£64.990%
5 +£62.394%


Description

Ideal for mechanics, technicians, and tradespeople, this 360-degree rotating light offers powerful 1200 lumens of illumination. Its solid magnetic base provides stability for hands-free operation, making it perfect for garages, workshops, and shipping containers. With adjustable brightness and hanging hooks for versatile mounting, users can easily position the light according to their needs. Whether working under car bonnets or in various workspaces, it enhances visibility and productivity effectively.

Features and Benefits
• 360-degree rotating light with powerful 1200 lumens
• Solid magnetic base for hands-free stability
• Ideal for garages, workshops, and shipping containers
• Adjustable brightness for customized illumination
• Hanging hooks for versatile mounting options
• Enhances visibility and productivity for mechanics, technicians, and tradespeople

See full description
Specifications for Under Bonnet Light 1200 Lumen
  • Rechargeable
    Rechargeable
  • Bulb Type
    LED
  • Colour
    Black/Blue
  • MFR Part No.
    NSI-SPECTORUBL
  • Type
    Bonnet Light
  • Beam Distance
    10m
  • Lumens
    80Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome