Value Small Metal Torch 3XAAA Silver 633657

Value Small Metal Torch 3XAAA Silver 633657

Order Code: ZT1543704SCopy

£6.99 Inc VAT (20%)


Description

With a robust metal casing this metal torch from Energizer is rugged enough for use anywhere. Capable of providing an impressive 30 metre beam and with a 50 lumens, this torch will not leave you in the dark. A textured grip and push button switch at the tail end, it is as simple to use as it is stylish. Requires 3x AAA batteries.
50 lumens brightness
Big push button switch for easy on/off
Sturdy metal construction
Lanyard attachment makes it easy to transport
15 hours run time
Requires 3 x AAA batteries
Beam Range: 30 metres
Colour: Silver

See full description
Specifications for Value Small Metal Torch 3XAAA Silver 633657
  • Weight
    0.0601kg
  • MFR Part No.
    ER33657
  • Battery Type
    AAA
  • Material
    Metal
  • Product Type
    Metal Torch
  • Colour
    Silver
  • Brightness
    270Lumens
  • Battery Size
    AAA
  • Bulb Type
    LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome