Work Flex Motion Sensor H20 Head Torch with 3x AA Batteries 150 Lumens - 18648101421
0
1
2
3

Work Flex Motion Sensor H20 Head Torch with 3x AA Batteries 150 Lumens - 18648101421

Order Code: ZT5695636SCopy

£17.99 Inc VAT (20%)


Description

Varta flashlights are perfect for any situation and activity at home, at work or on your outdoor adventures. The Work Flex range offers different lights for every work situation. Splash-water and dust protection enable working in almost all DIY environments. With their various features they are reliable helpers for all DIY-fans.
• Motion sensor function (high mode) by hand wave in front of the light
• To activate the motion sensor function press on/off button for 3 seconds
• COB LED technology and 3W LED
• 8 light levels: Spot (high, low, strobe, SOS) , Flood (high, low) , Spot Motion Sensor, Flood Motion Sensor
• 2m shock proof
• Water resistant and dust protected (IP54)
• Adjustable and washable head strap
• Swivelling head for optimum illumination of the surroundings
• Runtime: 20 hours, Beam Range: 78m
• Lumens: 150 lm

See full description
Specifications for Work Flex Motion Sensor H20 Head Torch with 3x AA Batteries 150 Lumens - 18648101421
  • Battery Size
    AA
  • Lumens
    150