Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Angle External 100 x 40mm White uPVC Consort 104
By Mita
Order Code:
ZT5097864S
£21.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/angle-external-100-x-40mm-white-upvc-consort-104/p/ZT5097864S
Add to quotation
View all Trunking Fittings
Description
Mita ANGLE EXTERNAL 100X40MM WHITE UPVC CONSORT 104 Consort Dado Trunking And Fittings (D5) CTO104W
Specifications
Specifications for Angle External 100 x 40mm White uPVC Consort 104
Depth
40.0mm
Angle
90.00 - 90.00
Width
100.0mm
Number of Covers
1.0
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome