Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Angle External 100 x 60mm White uPVC Consort 106
By Mita
Order Code:
ZT5097616S
£26.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/angle-external-100-x-60mm-white-upvc-consort-106/p/ZT5097616S
Add to quotation
View all Trunking Fittings
Description
Mita ANGLE EXTERNAL 100X60MM WHITE UPVC CONSORT 106 Consort Dado Trunking And Fittings (D5) CTO106W
Specifications
Specifications for Angle External 100 x 60mm White uPVC Consort 106
Width
100mm
Angle
90 - 90
Depth
60mm
Number of Covers
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome