Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Angle External White uPVC - CL x 3W
By Mita
Order Code:
ZT5097195S
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/angle-external-white-upvc-cl-x-3w/p/ZT5097195S
Add to quotation
View all Trunking Fittings
Description
Mita ANGLE EXTERNAL WHITE UPVC Cableline 40 Fittings (DR) CLX3W
Specifications
Specifications for Angle External White uPVC - CL x 3W
Angle
90 - 90
Width
145mm
Depth
40mm
Number of Covers
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome