Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Angle Flat Fabricated 75 x 75mm White
By Mita
Order Code:
ZT5098937S
£32.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
32.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/angle-flat-fabricated-75-x-75mm-white/p/ZT5098937S
Add to quotation
View all Trunking Fittings
Description
Mita ANGLE FLAT FABRICATED 75X75MM WHITE TRK Trunking And Fittings (DL) FAU75W
Specifications
Specifications for Angle Flat Fabricated 75 x 75mm White
Width
75.0mm
Height
75.0mm
Angle
90.00 - 90.00
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome