Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Bend Heavy Gauge 25mm Black PVC
By Mita
Order Code:
ZT5097374S
£8.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.29
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/bend-heavy-gauge-25mm-black-pvc/p/ZT5097374S
Add to quotation
View all Trunking Fittings
Description
Mita BEND HEAVY GAUGE 25MM BLACK PVC Conduit Fittings (DC) NBH25B
Specifications
Specifications for Bend Heavy Gauge 25mm Black PVC
Diameter
25mm
Nominal Tube Diameter
25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome