Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Bracket Ledvance LED Trusys Mounting 30 x 15mm Aluminium
By LEDVANCE
Order Code:
ZT5076289S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/bracket-ledvance-led-trusys-mounting-30-x-15mm-aluminium/p/ZT5076289S
Add to quotation
View all Trunking Fittings
Description
Ledvance BRACKET LEDVANCE LED TRUSYS MOUNTING 30X15MM ALUMINIUM Trunking Systems 4058075100435
Specifications
Specifications for Bracket Ledvance LED Trusys Mounting 30 x 15mm Aluminium
Length
30mm
Height
15mm
Width
20mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome