Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Bush Conduit 20mm Black PVC
By Greenbrook
Order Code:
ZT5006793S
Qty of 10 for
£17.30
Inc VAT (20%)
£1.73 each
Quantity
Price
Discount
1 - 199
£1.73
0%
200 - 499
£1.66
4.5%
500 - 999
£1.59
8%
1000 - 1999
£1.52
12%
2000 +
£1.46
16%
10
Add to basket
This product must be ordered in multiples of 10
Get it in
15-17
working days
Available
GBP
17.30
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/bush-conduit-20mm-black-pvc/p/ZT5006793S
Add to quotation
View all Trunking Fittings
Description
Greenbrook BUSH CONDUIT 20MM BLACK PVC Conduit Fittings PVC B20
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Bush Conduit 20mm Black PVC
Material
Plastic
Material Qualifier
Polyvinyl chloride (PVC)
Nominal diameter
20mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome