Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Chain Ledvance LED Trusys Kit 3000mm Aluminium
By LEDVANCE
Order Code:
ZT5076532S
£45.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
45.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/chain-ledvance-led-trusys-kit-3000mm-aluminium/p/ZT5076532S
Add to quotation
View all Trunking Fittings
Description
Ledvance CHAIN LEDVANCE LED TRUSYS KIT 3000MM ALUMINIUM Trunking Systems 4058075100374
Specifications
Specifications for Chain Ledvance LED Trusys Kit 3000mm Aluminium
Length
44mm
Width
40mm
Height
55mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome