Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Circular Box Loop-in 4 Ko 20mm Black PVC - 20CJB20B
By Mita
Order Code:
ZT5097880S
£10.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/circular-box-loop-in-4-ko-20mm-black-pvc-20cjb20b/p/ZT5097880S
Add to quotation
View all Trunking Fittings
Description
Mita CIRCULAR BOX LOOP-IN 4 KO 20MM BLACK PVC Conduit Fittings (DD) 20CJB20B
Specifications
Specifications for Circular Box Loop-in 4 Ko 20mm Black PVC - 20CJB20B
Number of Entry Points
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome