Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
End Cap 100 x 40mm White uPVC Consort 104
By Mita
Order Code:
ZT5097612S
£9.49
Inc VAT (20%)
£9.99
5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.49
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/end-cap-100-x-40mm-white-upvc-consort-104/p/ZT5097612S
Add to quotation
View all Trunking Fittings
Description
Mita END CAP 100X40MM WHITE UPVC CONSORT 104 Consort Dado Trunking And Fittings (D5) CTS104W
Tags:
#ReducedPrice
Specifications
Specifications for End Cap 100 x 40mm White uPVC Consort 104
Depth
40mm
Width
100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome