Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
End Cap Ledvance LED Trusys Energy Rail 12 x 47mm Aluminium
By LEDVANCE
Order Code:
ZT5076468S
£18.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
18.39
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/end-cap-ledvance-led-trusys-energy-rail-12-x-47mm-aluminium/p/ZT5076468S
Add to quotation
View all Trunking Fittings
Description
Ledvance END CAP LEDVANCE LED TRUSYS ENERGY RAIL 12X47MM ALUMINIUM Trunking Systems 4058075100411
Specifications
Specifications for End Cap Ledvance LED Trusys Energy Rail 12 x 47mm Aluminium
Length
12mm
Width
67mm
Height
47mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome