Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Lumin LED Trusys Double Asymetric 53W 6400LM 1534 x 71 x 53mm Silver - 4058075102644
By LEDVANCE
Order Code:
ZT5076333S
£449.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
449.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/lumin-led-trusys-double-asymetric-53w-6400lm-1534-x-71-x-53mm-silver-4058075102644/p/ZT5076333S
Add to quotation
View all Trunking Fittings
Description
Ledvance LUMIN LED TRUSYS DBL ASYMETRIC 53W 6400LM 1534X71X53MM SILV Trunking Systems 4058075102644
Specifications
Specifications for Lumin LED Trusys Double Asymetric 53W 6400LM 1534 x 71 x 53mm Silver - 4058075102644
Width
71mm
Length
1534mm
Housing Material
Aluminium
Number of Poles
5
Nominal Current
250 - 250mA
Colour Temperature
3000 - 3000 K
Maximum System Power
53W
Power Factor
0.95
IP Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome