Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Lumin LED Trusys Narrow 53W 6700LM 1534 x 71 x 53mm Silver Alu - 4058075100534
By LEDVANCE
Order Code:
ZT5076175S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/lumin-led-trusys-narrow-53w-6700lm-1534-x-71-x-53mm-silver-alu-4058075100534/p/ZT5076175S
Add to quotation
View all Trunking Fittings
Description
Ledvance LUMIN LED TRUSYS NARROW 53W 6700LM 1534X71X53MM SILVER ALU Trunking Systems 4058075100534
Specifications
Specifications for Lumin LED Trusys Narrow 53W 6700LM 1534 x 71 x 53mm Silver Alu - 4058075100534
Length
1534mm
Width
71mm
Nominal Current
220 - 220mA
Power Factor
0.95
Colour Temperature
4000 - 4000 K
Maximum System Power
53W
Number of Poles
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome