Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Lumin Trusys Pfm S Em At 3H 70W 11200LM 1500 x 66.8 x 39.4mm WH
By LEDVANCE
Order Code:
ZT5079116S
£619.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
619.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/lumin-trusys-pfm-s-em-at-3h-70w-11200lm-1500-x-66-8-x-39-4mm-wh/p/ZT5079116S
Add to quotation
View all Trunking Fittings
Description
Ledvance LUMIN TRUSYS PFM S EM AT 3H 70W 11200LM 1500X66.8X39.4MM WH Trunking Systems 4058075291270
Specifications
Specifications for Lumin Trusys Pfm S Em At 3H 70W 11200LM 1500 x 66.8 x 39.4mm WH
Width
66.8mm
Length
1500mm
Maximum System Power
70W
Power Factor
0.9
Number of Poles
9
Nominal Current
380 - 380mA
Colour Temperature
4000 - 4000 K
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome