Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Lumin Trusys Pfm Wide Em 35W 5600LM 1500 x 66.8 x 39.4mm White ST
By LEDVANCE
Order Code:
ZT5079696S
£539.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
539.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/lumin-trusys-pfm-wide-em-35w-5600lm-1500-x-66-8-x-39-4mm-white-st/p/ZT5079696S
Add to quotation
View all Trunking Fittings
Description
Ledvance LUMIN TRUSYS PFM WIDE EM 35W 5600LM 1500X66.8X39.4MM WHI ST Trunking Systems 4058075291157
Specifications
Specifications for Lumin Trusys Pfm Wide Em 35W 5600LM 1500 x 66.8 x 39.4mm White ST
Width
66.8mm
Length
1500mm
IP Rating
IP20
Power Factor
0.9
Maximum System Power
35W
Nominal Current
190 - 190mA
Number of Poles
9
Colour Temperature
4000 - 4000 K
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome