Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Lumin Trusys Pfm Wide Em At 3H 70W 11200LM 1500 x 66.8 x 39.4mm
By LEDVANCE
Order Code:
ZT5079094S
£619.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
619.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/lumin-trusys-pfm-wide-em-at-3h-70w-11200lm-1500-x-66-8-x-39-4mm/p/ZT5079094S
Add to quotation
View all Trunking Fittings
Description
Ledvance LUMIN TRUSYS PFM WIDE EM AT 3H 70W 11200LM 1500X66.8X39.4MM Trunking Systems 4058075291195
Specifications
Specifications for Lumin Trusys Pfm Wide Em At 3H 70W 11200LM 1500 x 66.8 x 39.4mm
Length
1500mm
Width
66.8mm
Colour Temperature
4000 - 4000 K
Nominal Current
380 - 380mA
Number of Poles
9
Power Factor
0.9
Maximum System Power
70W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome