Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Rail Ledvance LED Trusys Energy 1500 5P 1355mm Aluminium
By LEDVANCE
Order Code:
ZT5075949S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/rail-ledvance-led-trusys-energy-1500-5p-1355mm-aluminium/p/ZT5075949S
Add to quotation
View all Trunking Fittings
Description
Ledvance RAIL LEDVANCE LED TRUSYS ENERGY 1500 5P 1355MM ALUMINIUM Trunking Systems 4058075100299
Specifications
Specifications for Rail Ledvance LED Trusys Energy 1500 5P 1355mm Aluminium
Height
44mm
Width
67mm
Length
1535mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome