Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Rail Ledvance LED Trusys Energy 4500 7P 4601mm Aluminium
By LEDVANCE
Order Code:
ZT5075898S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/rail-ledvance-led-trusys-energy-4500-7p-4601mm-aluminium/p/ZT5075898S
Add to quotation
View all Trunking Fittings
Description
Ledvance RAIL LEDVANCE LED TRUSYS ENERGY 4500 7P 4601MM ALUMINIUM Trunking Systems 4058075103498
Specifications
Specifications for Rail Ledvance LED Trusys Energy 4500 7P 4601mm Aluminium
Width
67mm
Height
44mm
Length
4601mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome