Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Tee Flat 100 x 40mm White uPVC Consort 104
By Mita
Order Code:
ZT5098001S
£31.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
31.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/tee-flat-100-x-40mm-white-upvc-consort-104/p/ZT5098001S
Add to quotation
View all Trunking Fittings
Description
Mita TEE FLAT 100X40MM WHITE UPVC CONSORT 104 Consort Dado Trunking And Fittings (D5) CTT104W
Specifications
Specifications for Tee Flat 100 x 40mm White uPVC Consort 104
Depth
40.0mm
Width
100.0mm
Number of Covers
1.0
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome