Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Tee Inside Lid 50 x 50mm Pre-Galvanised
By Legrand
Order Code:
ZT4999279S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/tee-inside-lid-50-x-50mm-pre-galvanised/p/ZT4999279S
Add to quotation
View all Trunking Fittings
Description
Legrand TEE INSIDE LID 50X50MM PRE-GALVANISED Fittings LT2BST
Specifications
Specifications for Tee Inside Lid 50 x 50mm Pre-Galvanised
No. of Compartments
1
Material
Steel
Height
50mm
Surface Protection
Pre-galvanised
Cover Position
Internal
Width
50mm
Connector
Coupler not included
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome