Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Tee Top Lid 50 x 50mm Pre-Galvanisedanised Steel
By Legrand
Order Code:
ZT4998959S
£30.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
30.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/tee-top-lid-50-x-50mm-pre-galvanisedanised-steel/p/ZT4998959S
Add to quotation
View all Trunking Fittings
Description
Legrand TEE TOP LID 50X50MM PREGALVANISED STEEL Fittings LT2AST
Specifications
Specifications for Tee Top Lid 50 x 50mm Pre-Galvanisedanised Steel
Material
Steel
Height
50mm
Width
50mm
Surface Protection
Pre-galvanised
Cover Position
Top
Connector
Coupler not included
No. of Compartments
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome