Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Trunking Alum uPVC Lid 100 x 100mm x 2M Sat Alu Ano CV Bench
By Mita
Order Code:
ZT5097908S
£1,099.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1099.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/trunking-alum-upvc-lid-100-x-100mm-x-2m-sat-alu-ano-cv-bench/p/ZT5097908S
Add to quotation
View all Trunking Fittings
Description
Mita TRKG ALUM UPVC LID 100X100MMX2M SAT ALU ANO CV BENCH Aluminium Trunking & Fittings (D7) CV101W
Specifications
Specifications for Trunking Alum uPVC Lid 100 x 100mm x 2M Sat Alu Ano CV Bench
Width
100mm
Length
2000mm
Depth
100mm
Number of Covers
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome