Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Trunking Lighting 50 x 50mm x 5M Pre-Galvanisedanised Steel
By Legrand
Order Code:
ZT4998970S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/trunking-lighting-50-x-50mm-x-5m-pre-galvanisedanised-steel/p/ZT4998970S
Add to quotation
View all Trunking Fittings
Description
Legrand TRUNKING LIGHTING 50X50MMX5M PREGALVANISED STEEL Trunking Lengths & Lids LT2510
Specifications
Specifications for Trunking Lighting 50 x 50mm x 5M Pre-Galvanisedanised Steel
No. of Compartments
1
Surface Protection
Pre-galvanised
Height
50mm
Connector
Coupler not included
Width
50mm
Length
5000mm
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome