Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Trunking Lighting 50 x 50mm x 6M Pre-Galvanisedanised Steel
By Legrand
Order Code:
ZT4998885S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/trunking-lighting-50-x-50mm-x-6m-pre-galvanisedanised-steel/p/ZT4998885S
Add to quotation
View all Trunking Fittings
Description
Legrand TRUNKING LIGHTING 50X50MMX6M PREGALVANISED STEEL Trunking Lengths & Lids LT2610
Specifications
Specifications for Trunking Lighting 50 x 50mm x 6M Pre-Galvanisedanised Steel
Width
50mm
No. of Compartments
1
Connector
Coupler not included
Surface Protection
Pre-galvanised
Material
Steel
Length
6000mm
Height
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome