Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Trunking Narrow Slot 37.5 x 50mm x 16M Grey PVC
By Cablecraft
Order Code:
ZT5081420S
Qty of 16 for
£147.04
Inc VAT (20%)
£9.19 each
16
Add to basket
This product must be ordered in multiples of 16
Get it in
15-17
working days
Available
GBP
147.04
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/trunking-narrow-slot-37-5-x-50mm-x-16m-grey-pvc/p/ZT5081420S
Add to quotation
View all Trunking Fittings
Description
Cablecraft TRUNKING NARROW SLOT 37.5X50MMX16M GREY PVC PVC Narrow Slot 10470052Y
Specifications
Specifications for Trunking Narrow Slot 37.5 x 50mm x 16M Grey PVC
Colour
Grey
Height
37.5mm
Width
50mm
Length
16mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome