Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Trunking Narrow Slot 50 x 75mm x 16M Grey PVC
By Cablecraft
Order Code:
ZT5081422S
Qty of 16 for
£191.84
Inc VAT (20%)
£11.99 each
16
Add to basket
This product must be ordered in multiples of 16
Get it in
15-17
working days
Available
GBP
191.84
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/trunking-narrow-slot-50-x-75mm-x-16m-grey-pvc/p/ZT5081422S
Add to quotation
View all Trunking Fittings
Description
Cablecraft TRUNKING NARROW SLOT 50X75MMX16M GREY PVC PVC Narrow Slot 10470073Y
Specifications
Specifications for Trunking Narrow Slot 50 x 75mm x 16M Grey PVC
Width
75mm
Length
16mm
Height
50mm
Colour
Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome