Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Trunking Narrow Slot 75 x 100mm x 8M Grey PVC
By Cablecraft
Order Code:
ZT5081238S
Qty of 8 for
£159.92
Inc VAT (20%)
£19.99 each
8
Add to basket
This product must be ordered in multiples of 8
Get it in
15-17
working days
Available
GBP
159.92
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/trunking-narrow-slot-75-x-100mm-x-8m-grey-pvc/p/ZT5081238S
Add to quotation
View all Trunking Fittings
Description
Cablecraft TRUNKING NARROW SLOT 75X100MMX8M GREY PVC PVC Narrow Slot 10470104Y
Specifications
Specifications for Trunking Narrow Slot 75 x 100mm x 8M Grey PVC
Height
75mm
Width
100mm
Colour
Grey
Length
8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome